H247510CD-2
Description
H247510CD-2 TAPERED ROLLER BRG ; DBL CUP
Part # H247510CD-20024
BDI # 1356816
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
384.175
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
646520
Precision Class:
Standard
Basic Number:
H247510CD
M268710CD-2
Description
M268710CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 18-24 OD
Part # M268710CD-20000
BDI # 1366049
Features
Component:
Double Cup
Width - Millimeter:
193.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
590.55
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M268710CD
PS100 X 7 5/8
Description
PS100 7 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011874
BDI # 240099
Features
Component:
Spacer Assembly
Width - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
7.625
PS140 X 7 5/8
Description
PS140 X 7 5/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010556
BDI # 239677
Features
Component:
Spacer Assembly
Width - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
7.625
PS80 X 7 5/8
Description
PS80 7 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011805
BDI # 239977
Features
Component:
Spacer Assembly
Width - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
7.625