23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23180CAMKP55W507
Description
23180CAMKP55W507 SPHERICAL ROLLER BRG ; 400MM BOREX650MM ODX200MM W 2-ROW
Part # 23180CAMKP55W507
BDI # 1184855
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/560CAMC3P55W507
Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W
Part # 230/560CAMC3P55W507
BDI # 21735762
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23180BK
Description
23180BK SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23180BK
BDI # 1200183
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing