1070GL20-1 AND 2 SLEEVE

COMPARE

1070GL20-1 AND 2 SLEEVE

Description
1070GL20-1 AND 2 SLEEVE ; 729513 FOR COUPLING

FALK

Part # 4400072

BDI # 18105457

Features

Component: Sleeve Assembly
Width - Millimeter: 195.58
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.75

Outside Diameter - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 1197000In-Lbs
Width - Inch: 7.7

Price Inventory : Available to order
Loading Price
QTY
1070G20/52 SLEEVE

COMPARE

1070G20/52 SLEEVE

Description
1070G20/52 SLEEVE ; 745001 20-3/4" OD GEAR COUPLING STEEL

FALK

Part # 4400174

BDI # 18105448

Features

Component: Sleeve Assembly
Width - Millimeter: 195.58
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.75

Outside Diameter - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 1197000In-Lbs
Width - Inch: 7.7

Price Inventory : Available to order
Loading Price
QTY
2MNU2240EMAC3

COMPARE

2MNU2240EMAC3

Description
2MNU2240EMAC3 CYLINDRICAL ROLLER BEARING ; 12-24 OD MULTI-ROW

TIMKEN

Part # 2MNU2240EMAC3

BDI # 1336369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
FLA 3E SLEEVE

COMPARE

FLA 3E SLEEVE

Description
FLA 3E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-3E-SLEEVE

BDI # 598494

Features

Component: Sleeve Assembly
Width - Millimeter: 195.326
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: Double Engagement | Flanged | 6800RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 118900In-Lbs
Width - Inch: 7.69

Price Inventory : Available to order
Loading Price
QTY
1130T10 COVER

COMPARE

1130T10 COVER

Description
1130T10 COVER KIT ; POR FOR GRID COUPLING

KOP-FLEX COUPLINGS

Part # 2272896

BDI # 318108

Features

Component: Horizontal Split Cover
Width - Millimeter: 195.326
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 13.62

Outside Diameter - Millimeter: 345.948
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 7.69

Price Inventory : Available to order
Loading Price
QTY