295192D-2
Description
295192D-2 TAPERED ROLLER BEARING ; DOUBLE CUP 18-24 OD
Part # 295192D-20000
BDI # 1331960
Features
Component:
Double Cup
Width - Millimeter:
196.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Other Features:
Groove and Hole in OD Center
Precision Class:
Standard
Basic Number:
295192
295192DC-2
Description
295192DC-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 18-24 OD
Part # 295192DC-40000
BDI # 1331961
Features
Component:
Double Cup
Width - Millimeter:
196.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Other Features:
Hole in OD for Locking Pin
Precision Class:
Standard
Basic Number:
295192DC
1070GL20-1 AND 2 SLEEVE
Description
1070GL20-1 AND 2 SLEEVE ; 729513 FOR COUPLING
Part # 4400072
BDI # 18105457
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
1070G20/52 SLEEVE
Description
1070G20/52 SLEEVE ; 745001 20-3/4" OD GEAR COUPLING STEEL
Part # 4400174
BDI # 18105448
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No