Page 1 of 6

Next

Compare
S06003AS0

COMPARE

S06003AS0

Description
KDN.S06003AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KDN.S06003AS0

BDI # 22925049

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
NK80/35R+1R70X80X3

COMPARE

NK80/35R+1R70X80X3

Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W

NTN

Part # NK80/35R+1R70X80X3

BDI # 1225919

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.74
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
S3CHH7P28LG31

COMPARE

S3CHH7P28LG31

Description
S3CHH7 BALL BEARING ; S3CHH7 30PC MOQ

TIMKEN

Part # S3CHH7P28LG31

BDI # 21987083

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.188
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
S07003AS0

COMPARE

S07003AS0

Description
KDN.S07003AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # S07003AS0

BDI # 22925060

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
S07403XS0

COMPARE

S07403XS0

Description
KDN.S07403XS0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # S07403XS0

BDI # 22925079

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY