Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
NK80/35R+1R70X80X3

COMPARE

NK80/35R+1R70X80X3

Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W

NTN

Part # NK80/35R+1R70X80X3

BDI # 1225919

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.74
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
S3CHH7P28LG31

COMPARE

S3CHH7P28LG31

Description
S3CHH7 BALL BEARING ; S3CHH7 30PC MOQ

TIMKEN

Part # S3CHH7P28LG31

BDI # 21987083

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.188
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Request a quotation
Loading Price
QTY
R166ZZP6

COMPARE

R166ZZP6

Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD

NTN

Part # R166ZZP6

BDI # 1228340

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.375
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Request a quotation
Loading Price
QTY