Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
NK80/35R+1R70X80X3
Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W
Part # NK80/35R+1R70X80X3
BDI # 1225919
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning:
No
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
3.5
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Bore - Millimeter:
2
Other Features:
Black Oxide Coated
R166ZZP6
Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD
Part # R166ZZP6
BDI # 1228340
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.375
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
SAA10AG0
Description
SAA10AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STAINLESS STEEL
Part # SAA10AG0-RBC
BDI # 797448
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)