230SM340-MA
Description
230SM340-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM340-MA
BDI # 1141007
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NKZ30X75X205-33/#01
Description
NKZ30X75X205-33/ 01 NEEDLE ROLLER BRG ; NON RETURNABLE 30MM ID 75MM OD 205MM W
Part # NKZ30X75X205-33/#01
BDI # 21451972
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning:
No
PS160 X 8 1/16
Description
PS160 X 8 1/16 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010595
BDI # 239706
Features
Component:
Spacer Assembly
Width - Millimeter:
204.8
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
8.063