239/900-K-MB-C3-T52BW
Description
239/900-K-MB-C3-T52BW SPHERICAL RLR BRG
Part # 239/900-K-MB-C3-T52BW
BDI # 1142263
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/900-K-MB-T52BW
Description
239/900-K-MB-T52BW SPHERICAL ROLLER BRG
Part # 239/900-K-MB-T52BW
BDI # 1142265
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230SM340-MA
Description
230SM340-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM340-MA
BDI # 1141007
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NKZ30X75X205-33/#01
Description
NKZ30X75X205-33/ 01 NEEDLE ROLLER BRG ; NON RETURNABLE 30MM ID 75MM OD 205MM W
Part # NKZ30X75X205-33/#01
BDI # 21451972
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566527
Number of Rows of Rollers:
Quadruple Row