SB 22210 C3 W33
        
            Description
            
            SB 22210 C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE SB SERIES MH
    
Part # 0310064000
BDI # 344301
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.543
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
3206JC3
        
            Description
            
            3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
    
Part # 3206JC3
BDI # 1185533
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.441
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                Yes
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                32 Degree
                        
        
                            Global Part Number GPN:
                            
                                256508
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
NU2207W
        
            Description
            
            NU2207W CYLINDRICAL ROLLER BEARING ; 35MM BOREX72MM ODX23MM W 1-ROW
    
Part # NU2207W
BDI # 1192326
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
                        
        
                            Global Part Number GPN:
                            
                                451828
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
NKI75/25-XL
        
            Description
            
            NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD
    
Part # NKI75/25-XL
BDI # 1175717
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.134
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
                        
        
                            Global Part Number GPN:
                            
                                591284
                        
        
                            Self Aligning:
                            
                                No
                        
        
NJ 308 ECJ/C3
        
            Description
            
            NJ 308 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
    
Part # NJ 308 ECJ/C3
BDI # 1420426
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.543
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
                        
        
                            Global Part Number GPN:
                            
                                455177
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter