1150T20-COV
Description
1150T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1150T20-COV
BDI # 21976540
Features
Component:
Vertical Split Cover
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
8.42
1150T20-SUBASY
Description
1150T20-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1150T20-SUBASY
BDI # 21976544
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
8.42
QF1890SPBODYX8.461
Description
QF1890SPBODYX8.461 ; COUPLING BODY
Part # QF1890SPBODYX8.461
BDI # 21966966
Features
Component:
Spacer Assembly
Width - Millimeter:
214.909
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
8.461
Features
Component:
Vertical Split Cover
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
8.42
22224CAMKDD2E4C3TF
Description
22224CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 120MM BOREX215MM ODX58MM W
Part # 22224CAMKDD2E4C3TF
BDI # 24666180
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing