PS90 X 8 1/2

COMPARE

PS90 X 8 1/2

Description
PS90 X 8 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS90 X 8 1/2

BDI # 239870

Features

Component: Spacer Assembly
Width - Millimeter: 215.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs
Width - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
PS100 X 8 1/2

COMPARE

PS100 X 8 1/2

Description
PS100 X 8 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 8 1/2

BDI # 240105

Features

Component: Spacer Assembly
Width - Millimeter: 215.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
NJ2244EMC3

COMPARE

NJ2244EMC3

Description
NJ2244EMC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX400MM ODX216MM W 1-ROW

NSK

Part # NJ2244EMC3

BDI # 24665672

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY