Page 1 of 3

Next

Compare
23932CAMW509

COMPARE

23932CAMW509

Description
23932CAMW509 SPHERICAL ROLLER BEARING ; 160MM BOREX220MM ODX45MM W

NSK

Part # 23932CAMW509

BDI # 24666342

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240RYL1684W30BC4

COMPARE

240RYL1684W30BC4

Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; POR NON RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 240RYL1684W30BC4

BDI # 20540782

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
240RYL1668W30BC4

COMPARE

240RYL1668W30BC4

Description
TIMKEN 240RYL1668W30BC4

TIMKEN

Part # 240RYL1668W30BC4

BDI # 24318871

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280ARVSL1783W30BC4

COMPARE

280ARVSL1783W30BC4

Description
280ARVSL1783W30BC4 CYLIND ROLLER BRG ; 280MMX312MMX220MM

TIMKEN

Part # 280ARVSL1783W30BC4

BDI # 1329755

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NKZ40X72X220-6

COMPARE

NKZ40X72X220-6

Description
NKZ40X72X220-6 NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # NKZ40X72X220-6

BDI # 25266086

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY