E-1713-B
        
            Description
            
            E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD
    
Part # E-1713-B
BDI # 1354335
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                11.25
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Not Available
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                222.25
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                17.906
                        
        
                            Outside Diameter - Millimeter:
                            
                                454.812
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                47250In-Lbs
                        
        
                            Width - Inch:
                            
                                8.75
                        
        
790223D-2
        
            Description
            
            790223D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 18-24 OD
    
Part # 790223D-2
BDI # 1351319
Features
        
                            Component:
                            
                                Double Cup
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                22
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                558.8
                        
        
                            Other Features:
                            
                                Groove and Hole in OD Center
                        
        
                            Global Part Number GPN:
                            
                                646062
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                790223
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter