Page 1 of 4

Next

Compare

COMPARE

I-2058-C

Description
I-2058-C ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # I-2058-C

BDI # 21955086

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23188KYMBW906A

COMPARE

23188KYMBW906A

Description
23188KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23188KYMBW906A

BDI # 20054760

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188YMBW507C08C3

COMPARE

23188YMBW507C08C3

Description
23188YMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23188YMBW507C08C3

BDI # 24948405

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/670KYMBW906AC3

COMPARE

230/670KYMBW906AC3

Description
230/670KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 230/670KYMBW906AC3

BDI # 20054282

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188KYMBW507C08C3

COMPARE

23188KYMBW507C08C3

Description
23188KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23188KYMBW507C08C3

BDI # 20055264

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY