23272BL1KC3
Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23272BL1KC3
BDI # 17141044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
VS170-R SPACER ELEMENT VIVA 7392714R
Description
VS170-R SPACER ELEMENT VIVA ; 7392714R W/RING
Part # 9650289
BDI # 18146733
Features
Component:
Spacer Element
Width - Millimeter:
235
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
9.252