Page 1 of 6

Next

Compare
23272BL1KC3

COMPARE

23272BL1KC3

Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23272BL1KC3

BDI # 17141044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23272 CAK/C4W33

COMPARE

23272 CAK/C4W33

Description
23272 CAK/C4W33 SPHR ROLLER BRG

SKF

Part # 23272 CAK/C4W33

BDI # 1247889

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
VS170-R SPACER ELEMENT VIVA 7392714R

COMPARE

VS170-R SPACER ELEMENT VIVA 7392714R

Description
VS170-R SPACER ELEMENT VIVA ; 7392714R W/RING

REXNORD

Part # 9650289

BDI # 18146733

Features

Component: Spacer Element
Width - Millimeter: 235
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 6.693

Outside Diameter - Millimeter: 170
Other Features: Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type: Elastomeric Coupling
Torque: 308Nm
Width - Inch: 9.252

Price Inventory : Available to order
Loading Price
QTY
23272YMBW33W45A

COMPARE

23272YMBW33W45A

Description
23272YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 23272YMBW33W45A

BDI # 20054495

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES80 FULL SPACER ELEMENT

COMPARE

RAPTOR ES80 FULL SPACER ELEMENT

Description
RAPTOR ES80 FULL SPACER ELEMENT

DODGE

Part # 017075

BDI # 20494227

Features

Component: Spacer Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY