Page 1 of 53

Next

Compare
FX 4E SLEEVE W/SEAL

COMPARE

FX 4E SLEEVE W/SEAL

Description
FX 4E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-4E-SLEEVE-W/SEAL

BDI # 23187242

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : In stock
Loading Price
QTY
1170T20-COV

COMPARE

1170T20-COV

Description
1170T20-COV COUPLING COVER ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1170T20-COV

BDI # 21976580

Features

Component: Vertical Split Cover
Width - Millimeter: 238.76
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23

Outside Diameter - Millimeter: 584.2
Other Features: Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type: Grid Coupling
Width - Inch: 9.4

Price Inventory : Available to order
Loading Price
QTY
23192CAME4

COMPARE

23192CAME4

Description
23192CAME4 SPHERICAL ROLLER BEARING ; MTO

NSK

Part # 23192CAME4

BDI # 1184870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23192CAMKE2C3P55W507

COMPARE

23192CAMKE2C3P55W507

Description
23192CAMKE2C3P55W507 SPHERICAL RLR BRG ; 460MM BOREX760MM ODX240MM W

NSK

Part # 23192CAMKE2C3P55W507

BDI # 21736284

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24168 ECAC/W33

COMPARE

24168 ECAC/W33

Description
24168 ECAC /W33 SPHR ROLLER BRG

SKF

Part # 24168 ECAC/W33

BDI # 1268228

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY