Page 1 of 6

Next

Compare
FX 4E SLEEVE W/SEAL

COMPARE

FX 4E SLEEVE W/SEAL

Description
FX 4E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-4E-SLEEVE-W/SEAL

BDI # 23187242

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : In stock
Loading Price
QTY
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23196YMBW507C08C3

COMPARE

23196YMBW507C08C3

Description
23196YMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23196YMBW507C08C3

BDI # 24449060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

E-2439-A

Description
E-2439-A CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # E-2439-A

BDI # 19287514

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY