23196YMBW507C08C3

COMPARE

23196YMBW507C08C3

Description
23196YMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23196YMBW507C08C3

BDI # 24449060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23196KYMBW507C08

COMPARE

23196KYMBW507C08

Description
23196KYMBW507C08 SPHERICAL RLR BRG ; 480MM ID 790MMOD 248MM WD

TIMKEN

Part # 23196KYMBW507C08

BDI # 20054440

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
C-8851-A

COMPARE

C-8851-A

Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD

TIMKEN

Part # C-8851-A

BDI # 22838630

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Outside Diameter - Millimeter: 720
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
CX 4M SLEEVE

COMPARE

CX 4M SLEEVE

Description
CX 4M SLEEVE ; MTO

TIMKEN LOVEJOY

Part # CX 4M SLEEVE

BDI # 23195092

Features

Component: Sleeve Assembly
Width - Millimeter: 247.7
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.835

Outside Diameter - Millimeter: 249.8
Other Features: HercuFlex | Continuous Style | 3000RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.752

Price Inventory : Available to order
Loading Price
QTY