Page 1 of 4

Next

Compare
PHE 1110TGVCOVER

COMPARE

PHE 1110TGVCOVER

Description
PHE 1110TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1110TGVCOVER

BDI # 1281908

Features

Component: Vertical Split Cover
Width - Millimeter: 248
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 11.26

Outside Diameter - Millimeter: 286
Other Features: Components May or May Not Intermix Among Brands | 41MM To 117MM Bore Range | 3000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 9.764

Price Inventory : Available to order
Loading Price
QTY
23196 CAK/C3W33

COMPARE

23196 CAK/C3W33

Description
23196 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 23196 CAK/C3W33

BDI # 1268363

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23196 CAK/W33

COMPARE

23196 CAK/W33

Description
23196 CAK /W33 SPHR ROLLER BRG

SKF

Part # 23196 CAK/W33

BDI # 1265934

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23196YMBW507C08C3

COMPARE

23196YMBW507C08C3

Description
23196YMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23196YMBW507C08C3

BDI # 24449060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23196CAMKC3P55W507

COMPARE

23196CAMKC3P55W507

Description
23196CAMKC3P55W507 SPHERICAL ROLLER BRG ; 480MM BOREX790MM ODX248MM W 2-ROW

NSK

Part # 23196CAMKC3P55W507

BDI # 21736300

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY