KG300AR0
Description
KG300AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300AR0-RBC
BDI # 797424
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG300XP0
Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300XP0-RBC
BDI # 797426
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG300AR0
Description
KDN.KG300AR0 ANGULAR CONTACT BALL BRG ; 30"X32"X1"
Part # KG300AR0
BDI # 21579857
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
69.85
Precision Class:
Class 3
Basic Number:
29675 #3
27690-3
Description
27690-30000 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Part # 27690-30000
BDI # 1329611
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
83.337
Precision Class:
Class 3
Basic Number:
27690 #3