Page 1 of 5

Next

Compare
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23280KYMBW507AC08

COMPARE

23280KYMBW507AC08

Description
23280KYMBW507AC08 SPHERICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 23280KYMBW507AC08

BDI # 20103183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280YMBW507AC08C3

COMPARE

23280YMBW507AC08C3

Description
23280YMBW507AC08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23280YMBW507AC08C3

BDI # 20054505

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280KYMBW906A

COMPARE

23280KYMBW906A

Description
23280KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 23280KYMBW906A

BDI # 20054484

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY