Page 1 of 25

Next

Compare
PHE 1180TGVCOVER

COMPARE

PHE 1180TGVCOVER

Description
PHE 1180TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1180TGVCOVER

BDI # 1281915

Features

Component: Vertical Split Cover
Width - Millimeter: 260
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 24.803

Outside Diameter - Millimeter: 630
Other Features: Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 10.236

Price Inventory : Available to order
Loading Price
QTY
240/530 ECAK30/C3W33

COMPARE

240/530 ECAK30/C3W33

Description
240 /530 ECAK30 /C3W33 SPHR ROLLER BRG

SKF

Part # 240/530 ECAK30/C3W33

BDI # 1248228

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280 CA/C3W33

COMPARE

23280 CA/C3W33

Description
23280 CA /C3W33 SPHR ROLLER BRG

SKF

Part # 23280 CA/C3W33

BDI # 1267561

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750 CAK/C083W507

COMPARE

230/750 CAK/C083W507

Description
230 /750 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/750 CAK/C083W507

BDI # 1247094

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280 CAK/C3W33

COMPARE

23280 CAK/C3W33

Description
23280 CAK /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23280 CAK/C3W33

BDI # 1260019

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY