Page 1 of 2

Next

Compare
PHE 1180TGVCOVER

COMPARE

PHE 1180TGVCOVER

Description
PHE 1180TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1180TGVCOVER

BDI # 1281915

Features

Component: Vertical Split Cover
Width - Millimeter: 260
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 24.803

Outside Diameter - Millimeter: 630
Other Features: Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 10.236

Price Inventory : Available to order
Loading Price
QTY
C 4.5 SLEEVE

COMPARE

C 4.5 SLEEVE

Description
C 4.5 SLEEVE

TIMKEN LOVEJOY

Part # C-4.5-SLEEVE

BDI # 597397

Features

Component: Sleeve Assembly
Width - Millimeter: 260.35
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 184000In-Lbs
Width - Inch: 10.25

Price Inventory : Available to order
Loading Price
QTY
230SM470-MA

COMPARE

230SM470-MA

Description
230SM470-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 470MM X 720MM X 260MM

FAG

Part # 230SM470-MA

BDI # 1141015

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
316189/C3

COMPARE

316189/C3

Description
SKF 316189/C3

SKF

Part # 316189/C3

BDI # 1477507

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23060CAMDT-KL24SA

COMPARE

23060CAMDT-KL24SA

Description
23060CAMDT-KL24SA SPHERICAL RLR BEARING ; POR 300MM BOREX460MM ODX118MM W 2-ROW

NSK

Part # 23060CAMDT-KL24SA

BDI # 24666232

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY