PHE 1180TGVCOVER
Description
PHE 1180TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1180TGVCOVER
BDI # 1281915
Features
Component:
Vertical Split Cover
Width - Millimeter:
260
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.236
230SM470-MA
Description
230SM470-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 470MM X 720MM X 260MM
Part # 230SM470-MA
BDI # 1141015
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Sleeve Assembly
Width - Millimeter:
260.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
184000In-Lbs
Width - Inch:
10.25
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
23060CAMDT-KL24SA
Description
23060CAMDT-KL24SA SPHERICAL RLR BEARING ; POR 300MM BOREX460MM ODX118MM W 2-ROW
Part # 23060CAMDT-KL24SA
BDI # 24666232
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing