Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
3207BTNC3
Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3207BTNC3
BDI # 17757663
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3207B-2ZTNC3
Description
3207B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3207B-2ZTNC3
BDI # 17757661
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
593X-2
Description
593X-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 593X-20024
BDI # 1347394
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150.012
Global Part Number GPN:
647120
Precision Class:
Standard
Basic Number:
593X
NP516549-2
Description
NP516549-2 TAPERED ROLLER BRG CONE ; STD PRECISION 2" BORE
Part # NP516549-70908
BDI # 1368513
Features
Component:
Cone
Width - Millimeter:
26.899
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
50.8
Precision Class:
Standard
Basic Number:
NP516549