5S-2LA-HSL920UDT#09
Description
5S-2LA-HSL920UDT#09 ANGULAR CONTACT BRG, TRIPLE ROW (SMARTCATALOG)
Part # 5S-2LA-HSL920UDT 09
BDI # 25267704
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Machined Cage
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
QF100SPBODYX10-1/2
Description
QF100SPBODYX10-1/2 ; COUPLING BODY
Part # QF100SPBODYX10-1/2
BDI # 21962683
Features
Component:
Spacer Assembly
Width - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
10.5