Features
Component:
Cone
Width - Millimeter:
27.788
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL641149 #3
Features
Component:
Cup
Width - Millimeter:
27.788
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
174.625
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
M224710 #3
SL181848-E-BR
Description
SL181848-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 300MM OD
Part # SL181848-E-BR
BDI # 1182575
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
521H30ADRL3000
Description
521H30ADRL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 30MM HIGH PRECISION GRADE
Part # 521H30ADRL3000
BDI # 874254
Features
Height - Millimeter:
26
Height - Inch:
1.024
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Thin Dense Chrome Plated | M10 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
521H30ARL3000
Description
521H30ARL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 30MM HIGH PRECISION GRADE
Part # 521H30ARL3000
BDI # 874255
Features
Height - Millimeter:
26
Height - Inch:
1.024
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | High Grade | M10 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail