Page 1 of 23

Next

Compare
1160T10 COVER

COMPARE

1160T10 COVER

Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM

FALK

Part # 4300489

BDI # 18106565

Features

Component: Horizontal Split Cover
Width - Millimeter: 278.384
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 19.74

Outside Diameter - Millimeter: 501.4
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 10.96

Price Inventory : In stock
Loading Price
QTY
PHE 1160TGHCOVER

COMPARE

PHE 1160TGHCOVER

Description
PHE 1160TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1160TGHCOVER

BDI # 1281894

Features

Component: Horizontal Split Cover
Width - Millimeter: 279
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 19.724

Outside Diameter - Millimeter: 501
Other Features: Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 10.984

Price Inventory : Available to order
Loading Price
QTY
23288 CAK/C08W33

COMPARE

23288 CAK/C08W33

Description
23288 CAK /C08W33 SPHR ROLLER BRG ; 440MMX790MMX280MM

SKF

Part # 23288 CAK/C08W33

BDI # 1247914

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560 CAK/C08W507

COMPARE

231/560 CAK/C08W507

Description
231 /560 CAK /C08W507 SPHR ROLLER BRG

SKF

Part # 231/560 CAK/C08W507

BDI # 1247448

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24184 ECA/C3W33

COMPARE

24184 ECA/C3W33

Description
24184 ECA /C3W33 SPHR ROLLER BRG

SKF

Part # 24184 ECA/C3W33

BDI # 1269437

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY