1160T10 COVER
Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
Part # 4300489
BDI # 18106565
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96
PHE 1160TGHCOVER
Description
PHE 1160TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1160TGHCOVER
BDI # 1281894
Features
Component:
Horizontal Split Cover
Width - Millimeter:
279
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
19.724
Outside Diameter - Millimeter:
501
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.984
PHE 1120TGVCOVER
Description
PHE 1120TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1120TGVCOVER
BDI # 1281909
Features
Component:
Vertical Split Cover
Width - Millimeter:
286
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.26
23288 CAK/C08W33
Description
23288 CAK /C08W33 SPHR ROLLER BRG ; 440MMX790MMX280MM
Part # 23288 CAK/C08W33
BDI # 1247914
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/560 CAK/C08W507
Description
231 /560 CAK /C08W507 SPHR ROLLER BRG
Part # 231/560 CAK/C08W507
BDI # 1247448
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing