Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 20

Next

Compare
24184-BE-XL-K30

COMPARE

24184-BE-XL-K30

Description
24184-BE-XL-K30

FAG

Part # 24184-BE-XL-K30

BDI # 24584150

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23288CAMC3P55W507

COMPARE

23288CAMC3P55W507

Description
23288CAMC3P55W507 SPHERICAL RLR BEARING ; POR 440MM BOREX790MM ODX280MM W 2-ROW

NSK

Part # 23288CAMC3P55W507

BDI # 21736446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24184 ECA/C2W33VC127

COMPARE

24184 ECA/C2W33VC127

Description
24184 ECA/C2W33VC127 SPHERICAL RLR BRG ; 420MMX700MMX280MM

SKF

Part # 24184 ECA/C2W33VC127

BDI # 22206552

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NNU4184-M

COMPARE

NNU4184-M

Description
NNU4184-M CYL RLR BRG

FAG

Part # NNU4184-M

BDI # 1163030

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
PHE 1160TGHCOVER

COMPARE

PHE 1160TGHCOVER

Description
PHE 1160TGHCOVER GRID COUPLING COVER

SKF

Part # PHE 1160TGHCOVER

BDI # 1281894

Features

Component: Horizontal Split Cover
Width - Millimeter: 279
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 19.724

Outside Diameter - Millimeter: 501
Other Features: Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 10.984

Price Inventory : Request a quotation
Loading Price
QTY