Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | 2700RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | 2700RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.81
Outside Diameter - Millimeter:
274.574
Other Features:
HercuFlex | Continuous Style | 2700RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
F 4.5E SLEEVE WITH O-RING
Description
F 4.5E SLEEVE WITH O-RING ; 6.496" MAX BORE EXPOSED BOLT HUB
Part # F-4.5E-SLEEVE-W/O-RING
BDI # 597494
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
Width - Inch:
10.94
F 4.5S SLEEVE WITH O-RING
Description
F 4.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-4.5S-SLEEVE-W/O-RING
BDI # 597516
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
Width - Inch:
10.94