7013CDTBT+70/G0#01
Description
7013CDTBT+70/G0 01 ANGULAR CONT BALL BRG ; NON RETURNABLE 65MMX100MMX72MM
Part # 7013CDTBT+70/G0#01
BDI # 1210721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | G01 Preload
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
290RVK91 AA1277 R3
Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # 290RVK91 AA1277 R3
BDI # 1330104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
1 Piece Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
QF1890SPBODYX11-1/8
Description
QF1890SPBODYX11-1/8 ; COUPLING BODY
Part # QF1890SPBODYX11-1/8
BDI # 21966964
Features
Component:
Spacer Assembly
Width - Millimeter:
282.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
11.125
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1120TGVCOVER
Description
PHE 1120TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1120TGVCOVER
BDI # 1281909
Features
Component:
Vertical Split Cover
Width - Millimeter:
286
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.26