Page 1 of 19

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1120TGVCOVER

COMPARE

PHE 1120TGVCOVER

Description
PHE 1120TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1120TGVCOVER

BDI # 1281909

Features

Component: Vertical Split Cover
Width - Millimeter: 286
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 12.559

Outside Diameter - Millimeter: 319
Other Features: Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.26

Price Inventory : Available to order
Loading Price
QTY
PHE 1130TGVCOVER

COMPARE

PHE 1130TGVCOVER

Description
PHE 1130TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1130TGVCOVER

BDI # 1281910

Features

Component: Vertical Split Cover
Width - Millimeter: 292
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 14.882

Outside Diameter - Millimeter: 378
Other Features: Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.496

Price Inventory : Available to order
Loading Price
QTY
23292CAME9P55W507

COMPARE

23292CAME9P55W507

Description
23292CAME9P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME9P55W507

BDI # 21736470

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 40GCCOVER

COMPARE

PHE 40GCCOVER

Description
PHE 40GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 40GCCOVER

BDI # 1281937

Features

Component: Sleeve Assembly
Width - Millimeter: 296
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.52

Outside Diameter - Millimeter: 318
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 24594Nm
Width - Inch: 11.654

Price Inventory : Available to order
Loading Price
QTY