FLA 4.5E SLEEVE

COMPARE

FLA 4.5E SLEEVE

Description
FLA 4.5E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-4.5E-SLEEVE

BDI # 598497

Features

Component: Sleeve Assembly
Width - Millimeter: 289.052
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 393800In-Lbs
Width - Inch: 11.38

Price Inventory : Available to order
Loading Price
QTY
PS160 X 11 3/8

COMPARE

PS160 X 11 3/8

Description
PS160 X 11 3/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # 010593

BDI # 239704

Features

Component: Spacer Assembly
Width - Millimeter: 288.925
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16.625

Outside Diameter - Millimeter: 422.275
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs
Width - Inch: 11.375

Price Inventory : Available to order
Loading Price
QTY
239/1180KYMBW33W45A

COMPARE

239/1180KYMBW33W45A

Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 239/1180KYMBW33W45A

BDI # 24623920

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 60.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY