3208BTNC3
Description
3208BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3208BTNC3
BDI # 17757669
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ218W
Description
NJ218W CYLINDRICAL ROLLER BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW
Part # NJ218W
BDI # 1191715
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451505
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591444
Self Aligning:
No
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
644619
Precision Class:
Standard
Basic Number:
64700
K35X45X30/0-7
Description
K35X45X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K35X45X30/0-7
BDI # 1174295
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374168
Self Aligning:
No