Page 1 of 15

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
332RXSL1845W33

COMPARE

332RXSL1845W33

Description
332RXSL1845W33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 332RXSL1845W33

BDI # 1337197

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23292CAME9P55W507

COMPARE

23292CAME9P55W507

Description
23292CAME9P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME9P55W507

BDI # 21736470

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 40GCCOVER

COMPARE

PHE 40GCCOVER

Description
PHE 40GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 40GCCOVER

BDI # 1281937

Features

Component: Sleeve Assembly
Width - Millimeter: 296
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.52

Outside Diameter - Millimeter: 318
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 24594Nm
Width - Inch: 11.654

Price Inventory : Available to order
Loading Price
QTY
23292CAMKE4

COMPARE

23292CAMKE4

Description
23292CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23292CAMKE4

BDI # 1185038

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY