Page 1 of 90

Next

Compare

COMPARE

1170T20 COVER ASSY;007013

Description
1170T20 COVER ASSY ; 007013

DODGE

Part # 007013

BDI # 25153799

Features

Component: Vertical Split Cover
Width - Millimeter: 309.88
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23

Outside Diameter - Millimeter: 584.2
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 12.2

Price Inventory : Available to order
Loading Price
QTY
TS4-6E-23296BL1K#01

COMPARE

TS4-6E-23296BL1K#01

Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#01

BDI # 17150065

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/C083W507

COMPARE

232/530 CAK/C083W507

Description
232 /530 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/C083W507

BDI # 1269547

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1140TGVCOVER

COMPARE

PHE 1140TGVCOVER

Description
PHE 1140TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1140TGVCOVER

BDI # 1281911

Features

Component: Vertical Split Cover
Width - Millimeter: 310
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 16.378

Outside Diameter - Millimeter: 416
Other Features: Components May or May Not Intermix Among Brands | 66MM To 184MM Bore Range | 2200 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.205

Price Inventory : Available to order
Loading Price
QTY