Page 1 of 9

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1170TGHCOVER

COMPARE

PHE 1170TGHCOVER

Description
PHE 1170TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1170TGHCOVER

BDI # 1281895

Features

Component: Horizontal Split Cover
Width - Millimeter: 304
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 22.283

Outside Diameter - Millimeter: 566
Other Features: Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.969

Price Inventory : Available to order
Loading Price
QTY
24192 ECA/C3W33

COMPARE

24192 ECA/C3W33

Description
24192 ECA/C3W33 SPHR ROLLER BRG

SKF

Part # 24192 ECA/C3W33

BDI # 1248546

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/600 CA/C3W33

COMPARE

231/600 CA/C3W33

Description
231/600 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 231/600 CA/C3W33

BDI # 1247452

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24192CAMK30P55W507

COMPARE

24192CAMK30P55W507

Description
24192CAMK30P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMK30P55W507

BDI # 21736791

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY