Page 1 of 3

Next

Compare
230/950KYMBW507C08

COMPARE

230/950KYMBW507C08

Description
230/950KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/950KYMBW507C08

BDI # 1318062

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QF175SPBODYX12

COMPARE

QF175SPBODYX12

Description
QF175SPBODYX12 FLEXIBLE COUPLING BODY ; NON-RETURNABLE SINGLE ENDED SPACER

TIMKEN LOVEJOY

Part # QF175SPBODYX12

BDI # 21963157

Features

Component: Spacer Assembly
Width - Millimeter: 304.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.5

Outside Diameter - Millimeter: 139.7
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch: 12

Price Inventory : Available to order
Loading Price
QTY
300RX1846AC5S/N09-004/09-005

COMPARE

300RX1846AC5S/N09-004/09-005

Description
300RX1846AC5S/N09-004/09-005 CYL RLR BRG

TIMKEN

Part # 300RX1846AC5S/N09-004/09-005

BDI # 21587380

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF1890DESPBODYX12

COMPARE

QF1890DESPBODYX12

Description
QF1890DESPBODYX12 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX12

BDI # 21966934

Features

Component: Spacer Assembly
Width - Millimeter: 304.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 12

Price Inventory : Available to order
Loading Price
QTY
QF15DESPBODYX300MM

COMPARE

QF15DESPBODYX300MM

Description
QF15DESPBODYX300MM FLEX COUPLING BODY ; DOUBLE ENDED SPACER

TIMKEN

Part # QF15DESPBODYX300MM

BDI # 22836805

Features

Component: Spacer Assembly
Width - Millimeter: 300
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.311

Outside Diameter - Millimeter: 58.7
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch: 11.811

Price Inventory : Available to order
Loading Price
QTY