TS4-6E-23296BL1K#01
Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS4-6E-23296BL1K#01
BDI # 17150065
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 1140TGVCOVER
Description
PHE 1140TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1140TGVCOVER
BDI # 1281911
Features
Component:
Vertical Split Cover
Width - Millimeter:
310
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
16.378
Outside Diameter - Millimeter:
416
Other Features:
Components May or May Not Intermix Among Brands | 66MM To 184MM Bore Range | 2200 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.205
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing