22216EMW33C3
        
            Description
            
            22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
    
Part # 22216EMW33C3
BDI # 1424215
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.512
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
3211B-2RSTNC3
        
            Description
            
            3211B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
    
Part # 3211B-2RSTNC3
BDI # 17757680
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                25 Degree
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                33.35
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Global Part Number GPN:
                            
                                644592
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                47686
                        
        
Features
        
                            Enclosure:
                            
                                Not Applicable
                        
        
                            Component:
                            
                                Inner Ring Only
                        
        
                            Closed End:
                            
                                Not Applicable
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.75
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Other Features:
                            
                                Plain Inner Ring | Oil Hole
                        
        
                            Global Part Number GPN:
                            
                                592193
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.322
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring
                        
        
                            Self Aligning:
                            
                                No