Page 1 of 2533

Next

Compare
22216EMW33C3

COMPARE

22216EMW33C3

Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD

TIMKEN

Part # 22216EMW33C3

BDI # 1424215

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
4T-529X

COMPARE

4T-529X

Description
529X TAPERED RLR BRG CONE ; 2"X1.42"

NTN

Part # 529X

BDI # 17142876

Features

Component: Cone
Width - Millimeter: 36.068
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Carburized Steel Case
Precision Class: Standard
Basic Number: 529X

Price Inventory : In stock
Loading Price
QTY
4T-752

COMPARE

4T-752

Description
4T-752 TAPERED RLR BRG CUP ; SGL 6.375"X1.5" STL

NTN

Part # 752

BDI # 17146176

Features

Component: Cup
Width - Millimeter: 38.1
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 161.925
Other Features: Hardened Steel Case
Precision Class: Standard
Basic Number: 752

Price Inventory : In stock
Loading Price
QTY
3307B-2RSNRTNC3

COMPARE

3307B-2RSNRTNC3

Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2RSNRTNC3

BDI # 17757728

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3308B-2RSTNC3

COMPARE

3308B-2RSTNC3

Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308B-2RSTNC3

BDI # 17757733

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY