Page 1 of 3

Next

Compare
240/710YMDWEW919BC6

COMPARE

240/710YMDWEW919BC6

Description
240/710YMDWEW919BC6 ; SPHR RLR BEARING

TIMKEN

Part # 240/710YMDWEW919BC6

BDI # 21966866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FX 5E SLEEVE W/SEAL

COMPARE

FX 5E SLEEVE W/SEAL

Description
FX 5E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-5E-SLEEVE-W/SEAL

BDI # 23187246

Features

Component: Sleeve Assembly
Width - Millimeter: 314.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.31

Outside Diameter - Millimeter: 388.874
Other Features: HercuFlex | Flanged | 2500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 584890In-Lbs
Width - Inch: 12.37

Price Inventory : Available to order
Loading Price
QTY
F 5E SLEEVE WITH O-RING

COMPARE

F 5E SLEEVE WITH O-RING

Description
F 5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-5E-SLEEVE-W/O-RING

BDI # 597499

Features

Component: Sleeve Assembly
Width - Millimeter: 314.452
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.31

Outside Diameter - Millimeter: 388.874
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 434700In-Lbs
Width - Inch: 12.38

Price Inventory : Available to order
Loading Price
QTY
FX 5S SLEEVE W/SEAL

COMPARE

FX 5S SLEEVE W/SEAL

Description
FX 5S SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-5S-SLEEVE-W/SEAL

BDI # 23187270

Features

Component: Sleeve Assembly
Width - Millimeter: 314.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.31

Outside Diameter - Millimeter: 388.874
Other Features: HercuFlex | Flanged | 2500RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 584890In-Lbs
Width - Inch: 12.37

Price Inventory : Available to order
Loading Price
QTY
FXL 5E SLEEVE

COMPARE

FXL 5E SLEEVE

Description
FXL 5E SLEEVE

TIMKEN LOVEJOY

Part # FXL-5E-SLEEVE

BDI # 23187452

Features

Component: Sleeve Assembly
Width - Millimeter: 314.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.31

Outside Diameter - Millimeter: 388.874
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 2500RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 508600In-Lbs
Width - Inch: 12.37

Price Inventory : Available to order
Loading Price
QTY