Page 1 of 2

Next

Compare
241/500KYMBW507C08C3

COMPARE

241/500KYMBW507C08C3

Description
241/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 241/500KYMBW507C08C3

BDI # 21966760

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1180 COVER SET HORIZONTAL IMPERIAL

COMPARE

1180 COVER SET HORIZONTAL IMPERIAL

Description
1180 COVER SET HORIZONTAL IMPERIAL ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 1180-CVR SET 2PC-HZ IN

BDI # 597783

Features

Component: Horizontal Split Cover
Width - Millimeter: 321.056
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 24.8

Outside Diameter - Millimeter: 629.92
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 12.64

Price Inventory : Available to order
Loading Price
QTY
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL

COMPARE

1180 COVER/GRID ASSY HORIZONTAL IMPERIAL

Description
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL

TIMKEN LOVEJOY

Part # 1180-CVR/GRID ASSY-HZ IN

BDI # 597843

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 321.056
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 24.8

Outside Diameter - Millimeter: 629.92
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type: Grid Coupling
Width - Inch: 12.64

Price Inventory : Available to order
Loading Price
QTY
FLA 5E SLEEVE

COMPARE

FLA 5E SLEEVE

Description
FLA 5E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-5E-SLEEVE

BDI # 598498

Features

Component: Sleeve Assembly
Width - Millimeter: 320.802
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 15.31

Outside Diameter - Millimeter: 388.874
Other Features: Double Engagement | Flanged | 4300RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 551300In-Lbs
Width - Inch: 12.63

Price Inventory : Available to order
Loading Price
QTY
241/500KYMDW73W879

COMPARE

241/500KYMDW73W879

Description
TIMKEN 241/500KYMDW73W879

TIMKEN

Part # 241/500KYMDW73W879

BDI # 23930104

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY