241/500BL1K30
Description
241/500BL1K30 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 241/500BL1K30
BDI # 17140786
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/500CAME4
Description
241/500CAME4 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX325MM W
Part # 241/500CAME4
BDI # 20400584
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
241/500CAME4C3
Description
241/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX325MM W
Part # 241/500CAME4C3
BDI # 20400586
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1190T10-COV
Description
1190T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1190T10-COV
BDI # 23596941
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325.12
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
26.6
Outside Diameter - Millimeter:
675.64
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
12.8
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
325.12
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
26.6
Outside Diameter - Millimeter:
675.64
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.8