241/500KYMBW507C08C3

COMPARE

241/500KYMBW507C08C3

Description
241/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 241/500KYMBW507C08C3

BDI # 21966760

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1190 COVER/GRID ASSY HORIZONTAL IMPERIAL

COMPARE

1190 COVER/GRID ASSY HORIZONTAL IMPERIAL

Description
1190 COVER/GRID ASSY HORIZONTAL IMPERIAL

TIMKEN LOVEJOY

Part # 1190-CVR/GRID ASSY-HZ IN

BDI # 598295

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 325.12
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 26.6

Outside Diameter - Millimeter: 675.64
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type: Grid Coupling
Width - Inch: 12.8

Price Inventory : Available to order
Loading Price
QTY
1190 COVER/GRID ASSY HORIZONTAL METRIC

COMPARE

1190 COVER/GRID ASSY HORIZONTAL METRIC

Description
1190 COVER/GRID ASSY HORIZONTAL METRIC

TIMKEN LOVEJOY

Part # 1190-CVR/GRID ASSY-HZ MM

BDI # 599573

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 325.12
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.598

Outside Diameter - Millimeter: 675.6
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type: Grid Coupling
Width - Inch: 12.8

Price Inventory : Available to order
Loading Price
QTY
C 6 SLEEVE

COMPARE

C 6 SLEEVE

Description
C 6 SLEEVE

TIMKEN LOVEJOY

Part # C-6-SLEEVE

BDI # 597562

Features

Component: Sleeve Assembly
Width - Millimeter: 330.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.25

Outside Diameter - Millimeter: 311.15
Coupling Type: Gear Coupling
Torque: 378000In-Lbs
Width - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
241/500KYMDW73W879

COMPARE

241/500KYMDW73W879

Description
TIMKEN 241/500KYMDW73W879

TIMKEN

Part # 241/500KYMDW73W879

BDI # 23930104

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY