340RYL1963W33W2W30BC4
Description
340RYL1963W33W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 340RYL1963W33W2W30BC4
BDI # 21955905
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
750ARXS3005CF1
Description
750ARXS3005CF1 ; CYLINDRICAL ROLLER BEARING
Part # 750ARXS3005CF1
BDI # 21955943
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
32.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
QF50DESPBODYX2105MM
Description
QF50DESPBODYX2105MM ; COUPLING BODY
Part # QF50DESPBODYX2105MM
BDI # 21967122
Features
Component:
Spacer Assembly
Width - Millimeter:
2105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
82.874
340RYL1963W33W2W30BC3
Description
340RYL1963W33W2W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 340RYL1963W33W2W30BC3
BDI # 21955903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No