539A-2
        
            Description
            
            539A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.455" WD
    
Part # 539A-20024
BDI # 1346345
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                36.957
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Global Part Number GPN:
                            
                                645684
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                539A
                        
        
NA483SW-2
        
            Description
            
            NA483SW-20024 TAPERED ROLLER BRG CONE ; PRECISION 2.756" BORE 1-15/32" WD
    
Part # NA483SW-20024
BDI # 1367441
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Extended Large Rib | With Keyway or Slot
                        
        
                            Global Part Number GPN:
                            
                                646457
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                NA483SW
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.299
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                Yes
                        
        
                            Contact Angle:
                            
                                40 Degree
                        
        
                            Other Features:
                            
                                Ball Guided Retainer
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
NA456SW-2
        
            Description
            
            NA456SW-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 2" OD X 1.46" WD
    
Part # NA456SW-20024
BDI # 1367396
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Extended Large Rib | With Keyway or Slot
                        
        
                            Global Part Number GPN:
                            
                                648598
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                NA456SW
                        
        
20R STD FLEX ELEMNT WRAPFLEX 0789008
        
            Description
            
            20R STD FLEX ELEMNT WRAPFLEX 0789008 ; W/FAST
    
Part # 4500024
BDI # 18483785
Features
        
                            Component:
                            
                                Element Assembly
                        
        
                            Width - Millimeter:
                            
                                37.084
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyurethane
                        
        
                            Outside Diameter - Inch:
                            
                                5.2
                        
        
                            Outside Diameter - Millimeter:
                            
                                132.08
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                2800In-Lbs
                        
        
                            Width - Inch:
                            
                                1.46